Overview
Mfr description
62823 POLYURETHANE CONSTRUCTION SEALANT
- For industrial/occupational use only. Not for consumer sale or use.
- Multi-purpose bonding and long lasting seals
- Permanently elastic to allow joint movement
- Creates flexible seals on expansion joints
- Skin time in 90-150 minutes; paintable once skin forms
Specifications
- ColorGray
- Package Size10-1/2 oz
- Package TypeCartridge
- ApplicationAir Barrier
- Manufacturer Upc Number00048011628233
- UPC_NO00048011628233
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data