1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
55555
Plain Steel Keystock, Type: Oversized, Length: 12", Thickness: 1/2", Type: Oversized
MI ITEM #
04048965
MFR #
55555
List Price
$43.00
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 55555
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
55555
Plain Steel Keystock, Type: Oversized, Length: 12", Thickness: 1/2", Type: Oversized
MI ITEM #
04048965
MFR #
55555
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$43.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
55555 1/2 X 7/8 X 12" KEY STOCK
Specifications
Material
Steel
Type
Oversized
Finish
Plain
Thickness
1/2 in
Length
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data