Motion
MRS190ID

RADIANS INC.
MRS190ID

Mirage Safety Glasses - Scratch Resistant, Polycarbonate, Small Size
MI ITEM #04051998
MFR #MRS190ID
List Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MRS190ID

Mirage Safety Glasses - Scratch Resistant, Polycarbonate, Small Size
MI ITEM #04051998
MFR #MRS190ID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.69/each for your price

Overview

Mfr description
MRS190ID MIRAGE SMALL SAFETY GLASS

Specifications

  • Type
    Safety Glasses
  • Lens Coating
    Scratch Resistant
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Small
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Radians Mirage
  • Metal Frame
    Non-Metal Frame
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color Family
    Indoor, Outdoor
  • Lens Color Family
    Indoor/Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text