Motion
20G1 XBALE

GATES RUBBER CO
20G1 XBALE

Hydraulic Hose - 1-1/4 in ID, 1.71 in OD, 925 psi Working Pressure, 3700 psi / 255.1 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #04055222
MFR #20G1 XBALE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20G1 XBALE

Hydraulic Hose - 1-1/4 in ID, 1.71 in OD, 925 psi Working Pressure, 3700 psi / 255.1 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #04055222
MFR #20G1 XBALE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20G1XBALE 4657-5702

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053653069
  • Working Pressure
    925 psi
  • Burst Pressure
    3700 psi / 255.1 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    072053653069
  • Minimum Bend Radius
    16 in / 406.4 mm
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Length
    600 ft / 183 m
  • Manufacturer Catalog Number
    46575702
  • Hose Dash Size
    20
  • Cover Type
    Standard
  • Trademark
    G1 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text