Motion
060-881-2004
881 Series Parallel Shaft Gear Reducer—56C Frame—Input HP: 1.5, Ratio: 3.8, Stages: 2
MI ITEM #04057600
MFR #060-881-2004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
881 Series Parallel Shaft Gear Reducer—56C Frame—Input HP: 1.5, Ratio: 3.8, Stages: 2
MI ITEM #04057600
MFR #060-881-2004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
060-881-2004 PARALLEL SHAFT REDUCER
  • Provides more torque at lighter weight
  • Equipped with induction hardened gears at an efficiency rating of 95 to 97%, the continuous-duty gear reducer does the job
  • Adapts to NEMA 56C motors
  • Available in face mount (standard part number) and foot mount (shown as FPM) options to seamlessly fit your applications
  • Made in USA

Specifications

  • Weight
    16.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text