1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Lift-All
30005G10
3/8" X 10' WELDED ADJUST A LINK GRADE 100 CHAIN SLING
MI ITEM #
04062598
MFR #
30005G10
List Price
$729.57
/each
Qty
List Price
$729.57
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Safety
Slings, Triangular Bandages & Splints
Slings
Lift-All 30005G10
Lift-All
30005G10
3/8" X 10' WELDED ADJUST A LINK GRADE 100 CHAIN SLING
MI ITEM #
04062598
MFR #
30005G10
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lift-All
30005G10
3/8" X 10' WELDED ADJUST A LINK GRADE 100 CHAIN SLING
MI ITEM #
04062598
MFR #
30005G10
Availability:
In stock
List Price
$729.57
/each
Sign in
for your price
Qty
List Price
$729.57
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
30005 3/8"X10' ADJUST A LINK
Adjust one or multiple links at one time to keep load level and under control
Versatile design reduces the need for other slings, saving time and money
Grade 100 chain is tougher, longer lasting
Can be repaired, proof-tested and re-certified
Show More
Specifications
Material
Steel
Capacity
8800 lbs
Chain Grade
Grade 100
Color
YELLOW/BLACK
Diameter
3/8 in
Hardware Type
Sling Hook
Number of Legs
2
Order Lead Time
20 days
Overall Length
10 ft
Package Length
12 in
Package Type
Box
Ring Inside Width
3-3/4 in
Ring Material
Steel
Safety Bulletin
AAL Safety Bulletin
Sling Type
Adjustable Link
Sling Weight Capacity
15200 (Double) lb @ 60°, 8800 (Single) lb @ 90°
Type
ADJUST-A-LINK SLING
Warranty
Warranty
Working Load Limit
15200 lb
Weight
19 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more