Agi Vr/wesson 68110
Agi Vr/wesson
68110
VR772 Grade VRT-3R-Style Threading Insert, creates 60° V Threads
MI ITEM #04065391
MFR #68110
Quote Required
This product requires a Quote Request
VR772 Grade VRT-3R-Style Threading Insert, creates 60° V Threads
MI ITEM #04065391
MFR #68110
Agi Vr/wesson 68110
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VR772 Grade VRT-3R-Style Threading Insert, creates 60° V Threads
MI ITEM #04065391
MFR #68110

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VRT3R VR772 INSERT 68110

Specifications

Cutting Direction
Right Hand Cut, Right Hand Cut
Cutting Edge Length
0.098 in
Finish/Coating
Uncoated
Full Insert Style Code
VRT 3R VR772
Insert Style
VRT-3R, VRT-3R
Manufacturer Grade
VR772, VR772
Thickness
0.195 in
Thread Standard
60° V, 60° V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data