Motion
GIHRK30-UK-2RS

INA (SCHAEFFLER)
GIHRK30-UK-2RS

Female Threaded Right Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M22x1.5, With Lubrication Fitting
MI ITEM #04066207
MFR #GIHRK30-UK-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHRK30-UK-2RS

Female Threaded Right Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M22x1.5, With Lubrication Fitting
MI ITEM #04066207
MFR #GIHRK30-UK-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIHRK30-UK-2RS

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M22x1.5
  • Thread Direction
    Right Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Radial Static Load Capacity
    96700 N
  • Head Diameter
    64 mm
  • Standards Met
    DIN-76
  • UPC_NO
    4012802521658
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M22x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text