Motion
GIHRK50-DO
Female Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M45x1.5, With Lubrication Fitting
MI ITEM #04066209
MFR #GIHRK50-DO
List Price$1,182.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M45x1.5, With Lubrication Fitting
MI ITEM #04066209
MFR #GIHRK50-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,182.74/each for your price

Overview

Mfr description
GIHRK50-DO-B

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M45x1.5
  • Thread Direction
    Right Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    333000 N
  • Head Diameter
    116 mm
  • UPC_NO
    4012802523652
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M45x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text