Motion
GK25-DO
Spherical Rod End - Bore Diameter: 25 mm, With Lubrication Fitting
MI ITEM #04066277
MFR #GK25-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 25 mm, With Lubrication Fitting
MI ITEM #04066277
MFR #GK25-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GK25-DO

Specifications

  • Bore Diameter
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    70800 N
  • Head Diameter
    64 mm
  • Standards Met
    ISO-12 240-4
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text