Motion
SE-100-1 .500 NSB

NEXEN GROUP
SE-100-1 .500 NSB

SE-100 Flange Mounted Brake - Spring/Air, 0.500 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
MI ITEM #04067116
MFR #SE-100-1 .500 NSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SE-100-1 .500 NSB

SE-100 Flange Mounted Brake - Spring/Air, 0.500 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
MI ITEM #04067116
MFR #SE-100-1 .500 NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
805904 SE-100-1 0.500 BORE,NSB
  • Spring engaged brakes provide protection to equipment when fast, dependable stops are required for non-cyclic applications
  • Restrictor valve controls exhaust air during engagement, ensuring a smooth stop
  • 3 moving parts insure durability and dependability
  • Mounting flexibility, NEMA C-Flange mount or Shaft mount capability
  • Not designed for vertical mounting
  • No dynamic thrust load on bearings when unit is engaged
  • No thrust load or virtually no radial load, when unit is disengaged and motor is running

Specifications

  • Engagement/Release
    Spring/Air
  • Max Rpm
    1800 rpm
  • Port Size
    1/8 NPT
  • Finish
    Black Oxide
  • Brake Series
    SE Series
  • Min Static Brake Torque
    100 in
  • Function
    Stopping and Holding
  • Mounting Configuration
    Flange Mounted
  • Approximate Engagement Response Time
    30 ms
  • Frame Type
    NEMA
  • Bore Type
    Straight
  • Shaft Inertia
    12960.00 lb/in²
  • Open Or Enclosed Design
    Enclosed
  • Bore Diameter
    0.500 in
  • Ratings
    CE, and RoHS
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    140 hp/hr
  • Brake Facing Effective Area
    7.7 in²
  • Brake Facing Thickness When Worn Out
    0.170 in
  • Max Brake Continuous Thermal Diss
    0.10 hp
  • Brake Peak Thermal Input Rate
    7.00 hp
  • Max Pressure
    80 psi
  • Minimum Release Pressure
    40 psi
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Rebuild Kits
    808400
  • Facing Kit
    808471
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Additional Details
    Consult Motion for use in cyclic applications.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Instruction Manual
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • Weight
    14.50 lbs
  • Product Type
    Pneumatic Flange Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text