Motion
F-450 20MM PILOT MT ULTRA LC

NEXEN GROUP
F-450 20MM PILOT MT ULTRA LC

Friction Clutch - 20 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #04067315
MFR #F-450 20MM PILOT MT ULTRA LC
List Price$1,258.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
F-450 20MM PILOT MT ULTRA LC

Friction Clutch - 20 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #04067315
MFR #F-450 20MM PILOT MT ULTRA LC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,258.84/each for your price

Overview

Mfr description
950055 F-450 20MM,PILOT MT,METRI

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    3600 rpm
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Overall Length
    4.75 in
  • Overall Diameter
    4.56 in
  • Bore Diameter
    20 mm
  • Minimum Sprocket Size
    25/48T, 35/32T, 40/25T, 50/21T
  • Drive Inertia
    15.81 kg-cm²
  • Shaft Inertia
    14.00 kg/cm²
  • Pilot Diameter
    62 mm
  • Pilot Or Drive Flg Bolt Circle Data
    4, M6 Bolts @ 90° on a 78 mm Circle
  • Clutch Facing Type
    Ultra Low Coefficient
  • Clutch Facing Edge Color Code
    Blue
  • Approximate Clutch Facing Life
    472 kWhr
  • Clutch Facing Effective Area
    77.00 cm²
  • Maximum Continuous Thermal Dissipation
    0.22 kW
  • Clutch Heat Sink Capacity
    41000 J
  • Clutch Peak Thermal Input Rate
    8.00 kW
  • Clutch Response Factor
    0.049
  • Clutch Air Chamber Volume When New
    4.360 cm³
  • Clutch Air Chamber Vol When Worn Out
    11.390 cm³
  • Ratings
    CE and RoHS
  • Model
    F-450
  • Weight
    9.50 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Static torque up to 58.5 Nm at 5.5 bar, maximum speed 3600 rpm, transmitted power up to 7.5 kW, continuous thermal dissipation 0.56 kW, bores up to 30 mm. Features sealed ball bearings and splined hub. Available in pilot mount models only. Special ultra low coefficient facing for reduced torque output, smoother operation at low differential RPM's, and very long life. Can be configured as a clutch-brake with disc and caliper listed under accessories in left column.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284266208
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text