Weiler 50110
Weiler
50110
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 60 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04069317
MFR #50110
List Price
$27.73
/each
List Price
$27.73
/each
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 60 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04069317
MFR #50110
Weiler 50110
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 60 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04069317
MFR #50110

Availability:
Factory Order
List Price
$27.73
/each
List Price
$27.73
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
50110 7" ABR FLAP DISC 60 CER 7/8 AH

Specifications

Abrasive Material
Ceramic
Abrasive Type
Coated
Arbor Size
7/8 in
Arbor Type
Non-Threaded
Backing Material
Cloth
Description Keyword
7/8 in Non-Threaded Arbor
Disc Diameter
7 in
Maximum RPM
8600 RPM
Flap Disc Type
Type 29
Grit Number
60
Manufacturer Package Quantity
10
Manufacturer Upc Number
012382501105
Trimmable
Not Trimmable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data