Motion
PCAP100
Replacement Pods, PR
MI ITEM #04086990
MFR #PCAP100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Pods, PR
MI ITEM #04086990
MFR #PCAP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCAP100 1 PAIR, INDIVIDUAL POLYBAG

Specifications

  • Type
    Banded Replacement Plug
  • Product Line
    PerCap
  • Series Compatibility
    PerCap
  • Color
    Orange
  • Noise Reduction Rating Nrr
    21 dB
  • Plug Shape
    Pod
  • Material
    Polyurethane
  • Package Quantity
    50
  • Series
    PerCap(R)
  • Standards Met
    ANSI S3.19-1974 Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text