Overview
Mfr description
P950FD-4/UGN HARNESS
Specifications
- SizeGreen - L/XL in-oz
- D Ring LocationsBack, Chest
- Leg Strap BuckleTongue
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
- Chest Strap BuckleMating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data