Motion
S3800
Strategy Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #04124233
MFR #S3800
List Price$17.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strategy Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #04124233
MFR #S3800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.32/each for your price

Overview

Mfr description
S3800 STRATEGY WITH FABRIC BAND

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog
  • Size
    Universal
  • Product Line
    Strategy
  • Protection Type
    Chemical Splash, Impact
  • Frame Color
    Gray
  • UV Protection
    Provides UV Protection
  • Lens Material
    Polycarbonate
  • Frame Material
    TPE
  • Headband Material
    Fabric
  • Approval Listing Regulations
    ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3
  • Ventilation
    Direct Vent
  • Fit
    OTG
  • UPC_NO
    603390120688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text