Alemite Tools & Equipment 5604-2
Alemite Tools & Equipment
5604-2
Air Line Filter, Gage Port Size: 1/4 NPTF (Female)", Maximum Operating Pressure: 250psi, Bowl Material: Metal
MI ITEM #04131536
MFR #5604-2
Quote Required
This product requires a Quote Request
Air Line Filter, Gage Port Size: 1/4 NPTF (Female)", Maximum Operating Pressure: 250psi, Bowl Material: Metal
MI ITEM #04131536
MFR #5604-2
Alemite Tools & Equipment 5604-2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Line Filter, Gage Port Size: 1/4 NPTF (Female)", Maximum Operating Pressure: 250psi, Bowl Material: Metal
MI ITEM #04131536
MFR #5604-2

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5604-2 M5 1/4 FILTER 5604-2 M5

Specifications

Bowl Material
Metal
Drain Method
Automatic
Gage Port Size
1/4 NPTF (Female) in
Maximum Operating Pressure
250 psi, 250 psi
Product Type
Air Line Filters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data