1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
LA-CO Industries, Inc., Markal
80131
SOAPSTONE SQUARE
MI ITEM #
04139482
MFR #
80131
List Price
$0.69
/each
Qty
List Price
$0.69
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Welding Supplies & Equipment
Welding Supplies
Soapstones & Holders
LA-CO Industries, Inc., Markal 80131
LA-CO Industries, Inc., Markal
80131
SOAPSTONE SQUARE
MI ITEM #
04139482
MFR #
80131
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO Industries, Inc., Markal
80131
SOAPSTONE SQUARE
MI ITEM #
04139482
MFR #
80131
Availability:
Factory Order
List Price
$0.69
/each
Sign in
for your price
Qty
List Price
$0.69
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
080131 SQUARE SOAPSTONE
Specifications
Product Type
Soapstone
Soapstone Shape
Square
Holder Included
Holder Not Included
Color
White
Package Quantity
432
Weight
0.03 lbs
Width
0.25 in
Length
5 in
Height
0.25 in
Harmonization Code
6815990000
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Halloween Product Guide
All of the products you need to have a great Halloween