Motion
TIGEAR-2 REDUCER W/HD OUTPUT SEALS

DODGE
TIGEAR-2 REDUCER W/HD OUTPUT SEALS

TIGEAR-2 REDUCER W/HD OUTPUT SEALS
MI ITEM #04142256
MFR #TIGEAR-2 REDUCER W/HD OUTPUT SEALS
List Price$2,748.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/HD OUTPUT SEALS

TIGEAR-2 REDUCER W/HD OUTPUT SEALS
MI ITEM #04142256
MFR #TIGEAR-2 REDUCER W/HD OUTPUT SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,748.01/each for your price

Overview

Mfr description
23Q20H14HD TIGEAR-2 REDUCER W/HD OUTPUT

Specifications

  • Center Distance
    2.31 in
  • Ratio
    20:1
  • Horsepower Rating Normal Duty
    Output 1.64 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782477348303
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 1178 inch pound (pound inch)
  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    2.62 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text