Motion
FC3425-20-449
Aeroquip FC3425 Series Steel Adapters Flange Halves
MI ITEM #04149441
MFR #FC3425-20-449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3425 Series Steel Adapters Flange Halves
MI ITEM #04149441
MFR #FC3425-20-449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3425-20-449 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Body Material
    Ductile Iron
  • Standards Met
    SAE Code 62
  • Overall Length
    1.500 in
  • Color
    Zinc Plate
  • Adapter Type
    Flange
  • Style
    Flange
  • Weight
    0.75 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text