Motion
66261183490

NORTON ABRASIVES
66261183490

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 36 Grit, 13300 RPM, Package Qty: 10
MI ITEM #04152145
MFR #66261183490
Your Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183490

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 36 Grit, 13300 RPM, Package Qty: 10
MI ITEM #04152145
MFR #66261183490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.79/each(List $15.71)

Overview

Mfr description
66261183490 R980 TYPE 29 36

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Backing Material
    Plastic
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    66261183490
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Package Quantity
    10
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text