Motion
63642502655

NORTON ABRASIVES
63642502655

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153804
MFR #63642502655
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502655

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153804
MFR #63642502655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63642502655 R265 P80-X

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    63642502655
  • Package Quantity
    10
  • Long Description
    The 63642502655 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, ideal for general-purpose grinding and surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text