1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Norton Abrasives
66261069600
Hand Pads, Holders, Sets & Kits - Non-Woven, Aluminum Oxide, Grade: Very Fine, Grit Number: FEPA 696, 6 in Wide, 9 in Long, 60
MI ITEM #
04153850
MFR #
66261069600
List Price
$0.99
/pack
Qty
List Price
$0.99
/pack
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Coated and Non-Woven Abrasives
Hand Pads
Norton Abrasives 66261069600
Norton Abrasives
66261069600
Hand Pads, Holders, Sets & Kits - Non-Woven, Aluminum Oxide, Grade: Very Fine, Grit Number: FEPA 696, 6 in Wide, 9 in Long, 60
MI ITEM #
04153850
MFR #
66261069600
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Norton Abrasives
66261069600
Hand Pads, Holders, Sets & Kits - Non-Woven, Aluminum Oxide, Grade: Very Fine, Grit Number: FEPA 696, 6 in Wide, 9 in Long, 60
MI ITEM #
04153850
MFR #
66261069600
Availability:
Factory Order
List Price
$0.99
/pack
Sign in
for your price
Qty
List Price
$0.99
/pack
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
66261069600 A/O VERY FINE LIGHT GREEN
Surface finishing hand pads and rolls are made of a non-woven nylon web impregnated with abrasive grain and resin bond
Flexible, conforms to work surface
Gentle action easily removes flashing or burrs without affecting dimension of work piece
Non-loading, constant supply of new cutting edges
Non-rusting, no work piece contamination
Resilient construction, long life, increased productivity, solvent resistant, waterproof
Size: 6" x 9"
Applications: Light- to heavy-duty cleaning, deburring, blending, polishing, and finishing of metal, wood, composite, plastics, stone, solid surface and painted surfaces
Use with hand pad holder Mi item #04154201
Show More
Specifications
Abrasive Material
Aluminum Oxide, Aluminum Oxide
Product Types
Hand Pad, Hand Pad
Abrasive Type
Non-Woven, Non-Woven
Grade
Very Fine, Very Fine
Grit Number
FEPA 696, FEPA 696
Overall Length
9 in, 9 in
Overall Width
6 in, 6 in
Package Quantity
60
Pad/Holder Color
Green, Green
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data