Motion
66261058550

NORTON ABRASIVES
66261058550

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 6 in, Maximum RPM: 4500 RPM, Package Qty: 4
MI ITEM #04154010
MFR #66261058550
List Price$149.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058550

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 6 in, Maximum RPM: 4500 RPM, Package Qty: 4
MI ITEM #04154010
MFR #66261058550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.51/each for your price

Overview

Mfr description
66261058550 A/O MEDIUM
  • Medium grit provides a good blend of cut rate and finish
  • Aluminum oxide is a more durable longer lasting abrasive and leaves a more polished finish
  • Best choice for fine finishing with light pressure
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Light to medium pressure is recommended; excessive pressure may result in part damage
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium Grit
  • Max Rpm
    4500 rpm
  • UPC_NO
    66261058550
  • Package Quantity
    4
  • Long Description
    The 66261058550 is a Convolute Wheel featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Medium grit, suitable for blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text