1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Norton Abrasives
66261018640
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #
04154091
MFR #
66261018640
List Price
$199.07
/pack
Qty
List Price
$199.07
/pack
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Grinding Abrasives
Deburring Wheels
Norton Abrasives 66261018640
Norton Abrasives
66261018640
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #
04154091
MFR #
66261018640
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Norton Abrasives
66261018640
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #
04154091
MFR #
66261018640
Availability:
Factory Order
List Price
$199.07
/pack
Sign in
for your price
Qty
List Price
$199.07
/pack
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
66261018640 8SF
Specifications
Center Hole Diameter
3 in, 3 in
Grade
Fine, Fine
Material
Silicon Carbide, Silicon Carbide
Maximum RPM
4500 RPM, 4500 RPM
Package Quantity
3
Wheel Diameter
8 in, 8 in
Wheel Thickness
1 in, 1 in
Wheel Type
Convolute, Convolute
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data