Motion
61463654460

NORTON ABRASIVES
61463654460

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 3 in Wide, 1/2 in Thick
MI ITEM #04154282
MFR #61463654460
List Price$52.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463654460

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 3 in Wide, 1/2 in Thick
MI ITEM #04154282
MFR #61463654460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.47/each for your price

Overview

Mfr description
61463654460 8X3X1/2 FINE INDIA STONE
  • India - smooth cutting aluminum oxide abrasive, our patent for a fine finish for long lasting cutting edge; The choice of artisans, craftsmen and mechanics; Ideal for clean deburring, generating keen edges and quality finishes
  • Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
  • Fine is preferred for producing sharper than average edges
  • The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
  • Norton Sharpening Stones have been the world leader for over 150 years

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grit Number
    400
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463654460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text