Overview
Mfr description
61463654214 11-1/2X2-1/2X1/2 MED INDIA
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Overall Thickness
- Package Quantity1
- UPC_NO61463654214
- Manufacturer Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data