Maxi-Lift Maxi-Tuff® 14 x 7
Maxi-Lift
Maxi-Tuff® 14 x 7
Maxi-Tuff Bucket - Urethane Material, Color: Green, 0.173 ft³ Capacity
MI ITEM #04156921
MFR #Maxi-Tuff® 14 x 7
Quote Required
This product requires a Quote Request
Maxi-Lift
Maxi-Tuff® 14 x 7
Maxi-Tuff Bucket - Urethane Material, Color: Green, 0.173 ft³ Capacity
MI ITEM #04156921
MFR #Maxi-Tuff® 14 x 7
Maxi-Lift Maxi-Tuff® 14 x 7
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Maxi-Lift
Maxi-Tuff® 14 x 7

Maxi-Tuff Bucket - Urethane Material, Color: Green, 0.173 ft³ Capacity
MI ITEM #04156921
MFR #Maxi-Tuff® 14 x 7

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
14X7AA MAXI-TUFF URETHANE

Specifications

Color
Green
For Use With
Elevator
Material
Urethane
Pail/Bucket Capacity
0.173 ft³
Pail/Bucket Height
7-1/8 in, 7-1/8 in
Pail/Bucket Length
14-3/8 in
Pail/Bucket Width
7-1/8 in
Product Types
Bucket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data