Motion
AS5000-N03
AS Flow Control w/ 3/4 Basis Body Size
MI ITEM #04198552
MFR #AS5000-N03
List Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 3/4 Basis Body Size
MI ITEM #04198552
MFR #AS5000-N03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.75/each for your price

Overview

Mfr description
AS5000-N03 SPEED CONTROLLER, INLINE TYPE
  • Speed controller standard in-line style
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Port sizes: M3, M5, 01, 02, 03, 04

Specifications

  • Piping Type
    Inline
  • Metering
    Meter Out
  • Thread Standard
    NPT
  • Operating Medium
    Fluid
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Input Port Type
    3/8 Female NPT Threaded in
  • Port Connection Type
    Threaded
  • Output Port Type
    3/8 Female NPT Threaded in
  • Body Material
    Aluminum
  • Overall Width
    33 mm
  • Overall Height
    82.9 mm
  • Flow Coefficient Cv Flow Factor Kv
    66 (Controlled Flow) mm², 66 (Free Flow) mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    63 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Size
    3/8
  • Body Size
    3/4 Basis

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text