Motion
PL042X048EF

TSUBAKI (UST)
PL042X048EF

Keyless Locking Rigid Coupling - EF Series, 42 mm ID, 48 mm OD
MI ITEM #04200495
MFR #PL042X048EF
List Price$251.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL042X048EF

Keyless Locking Rigid Coupling - EF Series, 42 mm ID, 48 mm OD
MI ITEM #04200495
MFR #PL042X048EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$251.09/each for your price

Overview

Mfr description
PL042X048EF POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    10790 lbs
  • Maximum Transmitted Torque
    745 ft-lbs
  • Maximum Transmitted Thrust
    10790 lb
  • Number Of Locking Screws
    8
  • Screw Size
    M6x28
  • Shaft Contact Pressure
    229 N/mm^2
  • Hub Contact Pressure
    29153 psi
  • Overall Length
    1.6730 in
  • Series
    EF
  • Installation Torque
    10 ft-lbs
  • Weight
    0.88 lbs
  • UPC_NO
    097039656353
  • Bore Diameter
    42 mm
  • Bolt Size
    M6x28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text