Motion
BV3H0375SA1111

DELAWARE MFG IND CORP
BV3H0375SA1111

3-way, 6000 psi Max, 3/8 in Port, Carbon Steel Body
MI ITEM #04211445
MFR #BV3H0375SA1111
Your Price$476.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3H0375SA1111

3-way, 6000 psi Max, 3/8 in Port, Carbon Steel Body
MI ITEM #04211445
MFR #BV3H0375SA1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$476.77/each(List $595.96)

Overview

Mfr description
BV3H-0375SA-1111 3-WAY BALL VALVE

Specifications

  • Flow Direction
    3-way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    3/8 in
  • Body Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text