5310
LOH-653 0.75TONNE 5'/1.5M LIFT
MI ITEM #04217063
MFR #5310
List Price$349.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOH-653 0.75TONNE 5'/1.5M LIFT
MI ITEM #04217063
MFR #5310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
Your Price$349.04/each(List $523.56)

Overview

Mfr description
5310 LEVER HOIST 3/4TON 5FT LIFT SERIES
  • Easily transported and rigged even in the smallest work spaces
  • Single-handed free chaining feature allows for quick take up and positioning of slack chain
  • Designed not to accidentally free chain while under load
  • Full 360° rotation of handle allows for versatile rigging options when working in confined spaces
  • Impact resistant stamped steel frame and gear cover withstands repeated rigorous use
  • Zinc plated hardened steel chain provides strength and longer wear life which translates to less down time
  • Enclosed Weston type load brake stays clean and dry for positive load positioning
  • Double pawl design ensures that one pawl will be engaged at all times for reliable load control
  • Standard heavy duty forged safety latches on hooks provide positive and secure load engagement
  • Standard powder coat finish for extra protection against corrosion when working in harsh environments
  • Comfortable rubber grip provides for extra protection against slippage
  • Meets ASME B30.21
  • 5 year warranty

Specifications

  • Additional Details
    Impact Resistant
  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Zinc-Plated Steel
  • Handle Length
    9-1/4 in
  • Headroom
    12-5/8 in
  • Hook Opening Size
    1-1/8 in
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927653102
  • Pull to Lift Full Load
    33 lb
  • Reeving
    1
  • Series
    653
  • Standard Lift
    5 ft
  • Weight Capacity
    3/4 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text