Helicoil 5621
Helicoil
5621
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/4-20
MI ITEM #04217625
MFR #5621
Quote Required
This product requires a Quote Request
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/4-20
MI ITEM #04217625
MFR #5621
Helicoil 5621
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/4-20
MI ITEM #04217625
MFR #5621

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5621 MASTER THREAD REPAIR SET

Specifications

Finish/Coating
Uncoated
Included Tools
Drill, Drill, Installation Tool, Installation Tool, Tap, Tap
Insert Length
3/8 in, 3/4 in, 0.656 in, 0.469 in, 0.562 in
Internal Thread Size
1/2 – 13, 1/4 – 20, 3/8 – 16, 5/16 – 18, 7/16 – 14
Largest Internal Thread Size
1/2 – 13, 1/2 – 13
Number of Inserts
48, 48
Smallest Internal Thread Size
1/4 – 20, 1/4 – 20
Thread Insert Type
Helical Insert, Helical Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data