Motion
UCS208LN

NTN
UCS208LN

Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 3.1496 in OD, 1.9370 in Width, Standard Duty, Set Screw Locking
MI ITEM #04219400
MFR #UCS208LN
List Price$119.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS208LN

Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 3.1496 in OD, 1.9370 in Width, Standard Duty, Set Screw Locking
MI ITEM #04219400
MFR #UCS208LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.99/each for your price

Overview

Mfr description
UCS208LN BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.9370 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    6542 lbf
  • Radial Static Load Capacity
    4002 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    3700 rpm
  • Seal Type
    Contact
  • Set Screw Thread Size
    M8x1
  • Precision Rating
    ISO Class 0
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359227895
  • UPC_NO
    4547359227895
  • Weight
    1.411 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text