Mechanic Drill Bit Set - High Speed Steel Material, 1/64 in Increments, 1/16 in Smallest, 1/2 in Largest
MI ITEM #04229002
MFR #SL29-XGO
Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
SL29-XGO DRILL SET 1/16-1/2X64THS
Specifications
Coolant Delivery
External, External
Cutting Direction
Right Hand Cut
Drill Bit Size
3/8 in, 5/16 in, 1/8 in, 1/4 in, 1/2 in, 7/32 in, 11/32 in, 7/16 in, 3/16 in, 9/32 in, 13/32 in, 15/32 in, 5/32 in, 3/32 in, 1/16 in, 25/64 in, 11/64 in, 21/64 in, 13/64 in, 15/64 in, 9/64 in, 7/64 in, 5/64 in, 17/64 in, 27/64 in, 23/64 in, 29/64 in, 31/64 in, 19/64 in
Finish/Coating
Gold & Black Oxide, Gold & Black Oxide
Flute Length
2 in, 2-1/2 in, 1-1/4 in, 3-1/2 in, 1 in, 2-1/8 in, 1-3/4 in, 1-5/8 in, 4-1/2 in, 7/8 in, 2-7/16 in, 1-1/2 in, 3-1/16 in, 3-7/16 in, 2-5/16 in, 2-7/8 in, 3-5/8 in, 2-3/4 in, 2-5/8 in, 3-3/4 in, 2-15/16 in, 3-7/8 in, 3-5/16 in, 4-3/16 in, 4-3/8 in, 3-15/16 in, 3-3/16 in, 4-1/16 in, 4-5/16 in
Increments
1/64 in, 1/64 in
Largest Drill Bit Size
1/2 in, 1/2 in
Material
High Speed Steel, High Speed Steel
Number of Pieces
29, 29
Overall Length
2 in, 5 in, 4 in, 3-1/8 in, 5-5/8 in, 6 in, 3-1/2 in, 5-3/4 in, 5-1/2 in, 5-1/4 in, 2-1/4 in, 4-1/2 in, 4-5/8 in, 1-7/8 in, 4-3/4 in, 5-3/8 in, 4-1/8 in, 3-1/4 in, 2-7/8 in, 4-1/4 in, 3-5/8 in, 5-1/8 in, 2-3/4 in, 4-7/8 in, 2-5/8 in, 3-3/4 in, 3-7/8 in, 5-7/8 in, 4-3/8 in
Point Angle
135 °
Point Type
Split Point
Series
XGO
Shank Diameter
1/8 in, 1/4 in, 1/2 in, 0.2812 in, 0.3438 in, 0.1562 in, 0.375 in, 0.4688 in, 0.4219 in, 0.4531 in, 0.4375 in, 0.3125 in, 0.2656 in, 0.0938 in, 0.1875 in, 0.4844 in, 0.1719 in, 0.2344 in, 0.2031 in, 0.3906 in, 0.3281 in, 0.4062 in, 0.1406 in, 0.1094 in, 0.0781 in, 0.2969 in, 0.0625 in, 0.2188 in, 0.3594 in
Shank Type
Straight, Straight
Smallest Drill Bit Size
1/16 in, 1/16 in
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data