Sealmaster MSTH-40-12
Sealmaster
MSTH-40-12
700858 Center Pull Take-Up Assembly - Ball Bearing, 2.5000 in Bore, 12 in Travel, Cast Iron Frame
MI ITEM #04231603
MFR #MSTH-40-12
List Price
$4,986.47
/each
List Price
$4,986.47
/each
Sealmaster
MSTH-40-12
700858 Center Pull Take-Up Assembly - Ball Bearing, 2.5000 in Bore, 12 in Travel, Cast Iron Frame
MI ITEM #04231603
MFR #MSTH-40-12
Sealmaster MSTH-40-12
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sealmaster
MSTH-40-12

700858 Center Pull Take-Up Assembly - Ball Bearing, 2.5000 in Bore, 12 in Travel, Cast Iron Frame
MI ITEM #04231603
MFR #MSTH-40-12

Availability:
Factory Order
List Price
$4,986.47
/each
List Price
$4,986.47
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MSTH-40-12 TAKEUP UNIT FRAMES 700858
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

Bolt Size
.6250 in
Bore Diameter
2.5000 in, 2.5000 in
Duty Type
Standard Duty
Finish/Coating
Uncoated
Frame Base Width
12.0000 in
Frame Material
Cast Iron, Cast Iron
Frame Overall Length
22.3750 in, 22.3750 in
Frame Type
Center Pull
Housing Material
Cast Iron
Locking Device
Set Screw
Manufacturer Catalog Number
700858
Operating Temperature Range
Max 250°
Overall Height
3.0000 in - 3 in
Overall Length
27.5000 in - 27-1/2 in
Seal Type
Standard Felt Seal
Series
MSTH
Travel
12.0000 in - 12 in
Type of Bearing
Ball Bearing, Ball Bearing
Product Type
Take-Up Bearing & Frame Assemblies
Bearing Type
Take-Up Bearing & Frame Assemblies
Overall Height
3.0000 in, 3.0000 in
Overall Length
27.5000 in, 27.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data