Overview
Mfr description
EMFC-35T GEN GOLD SKWEZLOC 713236
- Four-bolt flange-style housing for a ready to mount installation where surface and guided shaft are perpendicular
- Single-row self-aligning ball bearing insert accommodates misalignments between the shaft and the housing
- Cast iron housing and steel bearing unit for carrying shafts with radial or radial and thrust loads
- Concentric locking collar for secure attachment to guided shaft
- Low friction felt seals on both sides of the bearing keep lubricant in and contaminants out
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Duty TypeMedium Duty
- Bolt Center To Center Length
- Locking DeviceConcentric Collar
- Overall Length Diameter
- Bore TypeStraight
- Manufacturer Upc Number662461385470
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data