1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Sealmaster
USTU5000-115
737380 Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 1.9375 in Bore, Cast Iron, Collar Mount, Non-Expansion Bearing (Fixed)
MI ITEM #
04232399
MFR #
USTU5000-115
List Price
$710.26
/each
Qty
List Price
$710.26
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Mounted Bearings
Take-Up Bearings
Sealmaster USTU5000-115
Sealmaster
USTU5000-115
737380 Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 1.9375 in Bore, Cast Iron, Collar Mount, Non-Expansion Bearing (Fixed)
MI ITEM #
04232399
MFR #
USTU5000-115
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealmaster
USTU5000-115
737380 Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 1.9375 in Bore, Cast Iron, Collar Mount, Non-Expansion Bearing (Fixed)
MI ITEM #
04232399
MFR #
USTU5000-115
Availability:
In stock
List Price
$710.26
/each
Sign in
for your price
Qty
List Price
$710.26
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
USTU5000-115 USRB 5000 COLLAR MNT UNITS
With Seal Flinger
Show More
Specifications
Bore Diameter
1.9375 in - 1-15/16 in
Expansion Type
Non-Expansion Bearing (Fixed)
Finish/Coating
Uncoated
Housing Material
Cast Iron
Locking Device
Collar Mount
Lubrication Type
Lubrication Fitting
Manufacturer Catalog Number
737380
Manufacturer Product Page
Click here
Operating Temperature Range
Max 250°
Overall Height
4.7500 in
Overall Width
2.8750 in
Radial Dynamic Load Capacity
23520 lbf
Rod Hole Diameter
1.0625 in
Seal Type
Felt Seal, Felt Seal
Slot Spacing
4.0000 in, 4.0000 in
Slot Width
0.6875 in, 0.6875 in
Type of Bearing
Spherical Roller, Spherical Roller
Unit Type
Side Mount
Product Type
Take-Up Roller Bearing Units
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Bearings Product Catalog
Bearings Product Catalog
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
SealMaster Time Saving Axial Groove Mounted Ball and Roller Bearings
SealMaster Time Saving Axial Groove Mounted Ball and Roller Bearings
Sealmaster Time Saving Mounted Ball Bearing
Sealmaster Time Saving Mounted Ball Bearing