Motion
NPB8T S
Narrow Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.5000 in Inner Ring Width, Open, Precision Grade
MI ITEM #04233752
MFR #NPB8T S
Your Price$40.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.5000 in Inner Ring Width, Open, Precision Grade
MI ITEM #04233752
MFR #NPB8T S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.34/each(List $55.66)

Overview

Mfr description
NPB8T SPHERICAL PLAIN BEARINGS
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Inner Ring Width
  • Ball Diameter
    0.7810 in
  • Outer Ring Width
    0.3900 in
  • Ball Material
    440 C Stainless Steel Heat Treated
  • Grade
    Precision
  • Race Material
    Stainless Steel
  • Overall Width
    1.0000 in
  • Radial Static Load Capacity
    17900 lbf
  • Axial Static Load Capacity
    9341 N
  • Series
    NPB
  • UPC_NO
    806990009371
  • Weight
    0.07 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text