Irwin Industrial Tool 54113
Irwin Industrial Tool
54113
Hanson Screw Extractor or Set - Number of Extractors Included: 13, 1/2 in, 1/4 in, 10 mm, 11/16 in, 12 mm, 13 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in Maximum Fastener Diameter, 3/8 in Drill Size
MI ITEM #04240136
MFR #54113
List Price
$247.79
/each
List Price
$247.79
/each
Hanson Screw Extractor or Set - Number of Extractors Included: 13, 1/2 in, 1/4 in, 10 mm, 11/16 in, 12 mm, 13 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in Maximum Fastener Diameter, 3/8 in Drill Size
MI ITEM #04240136
MFR #54113
Irwin Industrial Tool 54113
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanson Screw Extractor or Set - Number of Extractors Included: 13, 1/2 in, 1/4 in, 10 mm, 11/16 in, 12 mm, 13 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in Maximum Fastener Diameter, 3/8 in Drill Size
MI ITEM #04240136
MFR #54113

Availability:
In stock
List Price
$247.79
/each
List Price
$247.79
/each
Shipping
Shipping

Overview

Mfr Description
54113 13-PC BOLT EXTRACTOR 1/4" TO 3/4"

Specifications

Drill Size
3/8 in, 3/8 in
Individual Extractor Or Set
Extractor Set, Extractor Set
Number Of Extractors Included
13, 13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data