Motion
66253319975

NORTON ABRASIVES
66253319975

Grade: Coarse, Grit Number: 46, Wheel Dia: 14 in
MI ITEM #04246607
MFR #66253319975
Your Price$697.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319975

Grade: Coarse, Grit Number: 46, Wheel Dia: 14 in
MI ITEM #04246607
MFR #66253319975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$697.16/each(List $801.74)

Overview

Mfr description
66253319975 14 X 2-1/2 X 1-1/4

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    2-1/2 in
  • Arbor Hole Size
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    2320 rpm
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text