ASCO 8210G094
ASCO
8210G094
Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
MI ITEM #04247028
MFR #8210G094
List Price
$183.00
/each
List Price
$183.00
/each
ASCO
8210G094
Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
MI ITEM #04247028
MFR #8210G094
ASCO 8210G094
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G094

Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
MI ITEM #04247028
MFR #8210G094

Availability:
In stock
List Price
$183.00
/each
List Price
$183.00
/each
Shipping
Shipping

Overview

Mfr Description
8210G094 AC 120/60 SOLENOID VALVE

Specifications

Actuation
Solenoid
Body Material
Brass
Maximum Operating Pressure
150 psi
Port 1 Size/Type
1/2 in
Solenoid Supply Voltage
24 V ac
Valve Functionality
2 way - 2/2 Normally Closed, 2 way - 2/2 Normally Closed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data