Motion
ETP-ER15

ZERO MAX
ETP-ER15

Keyless Bushing - ETP-EXPRESS Series, 15 mm ID, 18 mm OD
MI ITEM #04247268
MFR #ETP-ER15
Your Price$634.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER15

Keyless Bushing - ETP-EXPRESS Series, 15 mm ID, 18 mm OD
MI ITEM #04247268
MFR #ETP-ER15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$634.89/each(List $793.61)

Overview

Mfr description
ETP-ER15

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1146 lbf
  • Maximum Transmitted Torque
    34 ft-lbs
  • Maximum Transmitted Thrust
    1146 lbf
  • Screw Size
    M10
  • Overall Length
    39 mm
  • Series
    ETP-EXPRESS
  • Installation Torque
    3.69 ft-lbs
  • Weight
    0.35 lbs
  • Bore Diameter
    15 mm
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text