Champion Cutting Tool CT-200-11/16
Champion Cutting Tool
CT-200-11/16
CT200-Series Carbide-Tipped Annular Cutter, 11/16" Cut dia., cuts 2" deep, Weldon Flat Shank
MI ITEM #04255451
MFR #CT-200-11/16
Quote Required
This product requires a Quote Request
CT200-Series Carbide-Tipped Annular Cutter, 11/16" Cut dia., cuts 2" deep, Weldon Flat Shank
MI ITEM #04255451
MFR #CT-200-11/16
Champion Cutting Tool CT-200-11/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CT200-Series Carbide-Tipped Annular Cutter, 11/16" Cut dia., cuts 2" deep, Weldon Flat Shank
MI ITEM #04255451
MFR #CT-200-11/16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CT-200-11/16 CARB TIPPED ANULAR CUTTER

Specifications

Cutter Diameter
11/16 in, 11/16 in
Cutting Depth
2 in, 2 in
Cutting Direction
Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Material
Carbide-Tipped, Carbide-Tipped
Number Of Teeth
6
Overall Length
3-1/2 in
Series
CT200
Shank Type
Weldon Flat, Weldon Flat
Spiral Direction
Right Hand Spiral
Stack Cut Teeth
No, No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data