Alemite Tools & Equipment 1627-B
Alemite Tools & Equipment
1627-B
Grease Fitting - Straight Angle, 1/4 in Thread Size, PTF Thread Type, Carbon Steel Material, Zinc
MI ITEM #04261632
MFR #1627-B
List Price
$2.34
/each
List Price
$2.34
/each
Grease Fitting - Straight Angle, 1/4 in Thread Size, PTF Thread Type, Carbon Steel Material, Zinc
MI ITEM #04261632
MFR #1627-B
Alemite Tools & Equipment 1627-B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting - Straight Angle, 1/4 in Thread Size, PTF Thread Type, Carbon Steel Material, Zinc
MI ITEM #04261632
MFR #1627-B

Availability:
In stock
List Price
$2.34
/each
List Price
$2.34
/each
Shipping
Shipping

Overview

Mfr Description
1627-B HYD FTG STR 7/8 X1/4"PTF
  • Exceeds 72 hour salt spray test
  • Dirt excluding check ball
  • Trivalent zinc plating
  • RoHS compliant
  • Dry seal eliminates need for sealant

Specifications

Finish
Zinc
Fitting Thread Size
1/4 in, 1/4 in
Fitting Thread Type
PTF, PTF
Head Angle
Straight, Straight
Hex Size
9/16 in
Manufacturer UPC Number
098468100158
Material
Carbon Steel, Carbon Steel
Overall Height
7/8 in
Shank Length
27/64 in
Type
Thread Forming, Thread Forming
Weight
32.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data