Motion
2570SP
Chemical Resistant Gloves - Size Medium, Neoprene, Slip-On Cuff, 13 in Length, Blue / Yellow
MI ITEM #04261985
MFR #2570SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves - Size Medium, Neoprene, Slip-On Cuff, 13 in Length, Blue / Yellow
MI ITEM #04261985
MFR #2570SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2570SP MED. BLUE/YELLOW NITRILE GOLVE

Specifications

  • Glove Size
    Medium
  • Material
    Neoprene
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    Blue / Yellow
  • Lining Material
    Flock
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Embossed
  • Thickness
    28 mil
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text