Campbell Chain 6992034
Campbell Chain
6992034
Wire Rope Clip - Compatible Wire Rope Size: 1-1/4 in, Torque: 360 ft-lbs, Minimum Clips Required: 7
MI ITEM #04264320
MFR #6992034
List Price
$66.16
/each
List Price
$66.16
/each
Wire Rope Clip - Compatible Wire Rope Size: 1-1/4 in, Torque: 360 ft-lbs, Minimum Clips Required: 7
MI ITEM #04264320
MFR #6992034
Campbell Chain 6992034
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 1-1/4 in, Torque: 360 ft-lbs, Minimum Clips Required: 7
MI ITEM #04264320
MFR #6992034

Availability:
Limited Inventory
List Price
$66.16
/each
List Price
$66.16
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6992034 CLIP WIRE ROPE 1-1/4" GALV
  • Drop-forged carbon steel base with heavy hex nuts
  • Galvanized to ASTM A-153 specification
  • Meets specification FF-C-450, Type 1, Class 1

Specifications

Clip Height
4.250 in
Distance Between Legs
2.250 in, 2.250 in
Finish/Coating
Galvanized
Material
Steel
Maximum Compatible Wire Rope Size
1-1/4 in, 1-1/4 in
Minimum Clips Required
7, 7
Overall Thickness
4 in
Rope Turnback Length
44 in, 44 in
Torque
360 ft-lbs, 360 ft-lbs
Product Type
Wire Rope Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data