Campbell Chain 6403002
Campbell Chain
6403002
Wire Rope Clip - Compatible Wire Rope Size: 1/8 in, Torque: 5 ft-lbs, Minimum Clips Required: 2
MI ITEM #04264390
MFR #6403002
List Price
$44.01
/each
List Price
$44.01
/each
Wire Rope Clip - Compatible Wire Rope Size: 1/8 in, Torque: 5 ft-lbs, Minimum Clips Required: 2
MI ITEM #04264390
MFR #6403002
Campbell Chain 6403002
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 1/8 in, Torque: 5 ft-lbs, Minimum Clips Required: 2
MI ITEM #04264390
MFR #6403002

Availability:
Factory Order
List Price
$44.01
/each
List Price
$44.01
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6403002 CLIP WIRE ROPE 1/8" SS

Specifications

Clip Height
0.156 in
Finish/Coating
Polished
Material
Stainless Steel
Maximum Compatible Wire Rope Size
1/8 in, 1/8 in
Minimum Clips Required
2, 2
Overall Height
0.156 in
Overall Size
0.156 x 0.750 x 0.750 in
Overall Thickness
0.750 in
Overall Width
0.750 in
Rope Turnback Length
3-1/2 in, 3-1/2 in
Torque
5 ft-lbs, 5 ft-lbs
Product Type
Wire Rope Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data