Overview
Mfr description
A215T-3545C GUN MIG 250 AMP 15'
- Modular swannecks enable fast replacement and interchangeability
- All swannecks are fully positionable by 360°, and bendable by 60°—improving access to any job
- Neck liners prevent wear on gun liners, providing gun liner cost savings
- Ergonomically designed handle for comfort and ease of operation
- ABICOR Binzel’s signature BIKOX® power cable extruded to exact standards of quality and longevity
- The BIKOX® power cable has a polyamide inner wire conduit, braided copper power cable incorporating trigger wires for multi-directional flexibility, and hydraulically compressed Bikox® fittings for durability and a permanent gas seal
- Duty cycle: 60%
- Cable length: 15’
- Process: GMAW
- Cooling type: air
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data