Alexander Binzel A315T-116C
Alexander Binzel
A315T-116C
Alpha MIG Welding Gun, Input Current: 300 (Mixed Gas)A, 350 (CO2)A, Cable Length: 15ft, Duty Cycle: 60%
MI ITEM #04274896
MFR #A315T-116C
Quote Required
This product requires a Quote Request
Alpha MIG Welding Gun, Input Current: 300 (Mixed Gas)A, 350 (CO2)A, Cable Length: 15ft, Duty Cycle: 60%
MI ITEM #04274896
MFR #A315T-116C
Alexander Binzel A315T-116C
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha MIG Welding Gun, Input Current: 300 (Mixed Gas)A, 350 (CO2)A, Cable Length: 15ft, Duty Cycle: 60%
MI ITEM #04274896
MFR #A315T-116C

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
A315T-116C GUN MIG 350 AMP 15' 1/16"
  • Modular swannecks enable fast replacement and interchangeability
  • All swannecks are fully positionable by 360°, and bendable by 60°—improving access to any job
  • Neck liners prevent wear on gun liners, providing gun liner cost savings
  • Ergonomically designed handle for comfort and ease of operation
  • ABICOR Binzel’s signature BIKOX® power cable extruded to exact standards of quality and longevity
  • The BIKOX® power cable has a polyamide inner wire conduit, braided copper power cable incorporating trigger wires for multi-directional flexibility, and hydraulically compressed Bikox® fittings for durability and a permanent gas seal
  • Duty cycle: 60%
  • Cable length: 15’
  • Process: GMAW
  • Cooling type: air

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data